This product requires certification to purchase.

1-1/2 x 3/4 in. Socket Weld 6000# Reducing Forged Steel Insert

1-1/2 x 3/4 in. Socket Weld 6000# Reducing Forged Steel Insert

  • Fast #
  • Part #FS6SIJF
  • Item #844228
  • Manufacturer Part #5.06111507
4.7 out of 5 Customer Rating

1-1/2 x 3/4 in. Socket Weld 6000# Reducing Forged Steel Insert

  • Fast #
  • Part #FS6SIJF
  • Item #844228
  • Manufacturer Part #5.06111507
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert, Reducing
Material
Forged Carbon Steel
Warranty & Product Information
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172117365