This product requires certification to purchase.

1-1/2 x 3/4 x 3/4 in. Threaded 125# Cast Iron Reducing Tee

1-1/2 x 3/4 x 3/4 in. Threaded 125# Cast Iron Reducing Tee

  • Fast #
  • Part #BCITJFF
  • Item #232836
  • Manufacturer Part #1DXEXE.BCT
3.3 out of 5 Customer Rating

1-1/2 x 3/4 x 3/4 in. Threaded 125# Cast Iron Reducing Tee

  • Fast #
  • Part #BCITJFF
  • Item #232836
  • Manufacturer Part #1DXEXE.BCT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 1125
Discontinued
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in x 3/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Warranty & Product Information
Origin
Domestic