This product requires certification to purchase.

1-1/2 x 3-1/2 in. MNPT Brass Nipple

1-1/2 x 3-1/2 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNJN
  • Item #4501594
  • Manufacturer Part #3024-350
4.5 out of 5 Customer Rating

1-1/2 x 3-1/2 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNJN
  • Item #4501594
  • Manufacturer Part #3024-350
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-1/2 in
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
671404018146