This product requires certification to purchase.

1-1/2 x 3-1/2 in. Threaded Domestic Galvanized Steel Solid Bull Round Head Plug

1-1/2 x 3-1/2 in. Threaded Domestic Galvanized Steel Solid Bull Round Head Plug

  • Fast #
  • Part #GSBRPJ
  • Item #7785061
  • Manufacturer Part #GSBRPJ
4.1 out of 5 Customer Rating

1-1/2 x 3-1/2 in. Threaded Domestic Galvanized Steel Solid Bull Round Head Plug

  • Fast #
  • Part #GSBRPJ
  • Item #7785061
  • Manufacturer Part #GSBRPJ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Bull Plug, Solid
Head Style
Round Head
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-234
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No