This product requires certification to purchase.

1-1/2 x 9 in. Threaded x Flanged 125# Cast Iron Companion Flange

1-1/2 x 9 in. Threaded x Flanged 125# Cast Iron Companion Flange

  • Fast #
  • Part #BCIRFJY
  • Item #3535339
  • Manufacturer Part #7120821003
4.8 out of 5 Customer Rating

1-1/2 x 9 in. Threaded x Flanged 125# Cast Iron Companion Flange

  • Fast #
  • Part #BCIRFJY
  • Item #3535339
  • Manufacturer Part #7120821003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Flanged
End Connections
Threaded x Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
9 in
Fitting Sizes
1-1/2 in x 9 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Flange, Straight
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.1
ASTM
ASTM A-126 Class A, ASTM A-126 Class B
NSF Certified
No
Origin
Domestic
UPC
690291021589