This product requires certification to purchase.

1-1/4 - 3/4 x 3/4 in. 3000# Sockolet Forged Steel A105

1-1/4 - 3/4 x 3/4 in. 3000# Sockolet Forged Steel A105

  • Fast #
  • Part #SOLHFF
  • Item #395230
  • Manufacturer Part #12821010
4.1 out of 5 Customer Rating

1-1/4 - 3/4 x 3/4 in. 3000# Sockolet Forged Steel A105

  • Fast #
  • Part #SOLHFF
  • Item #395230
  • Manufacturer Part #12821010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
1-1/4 in - 3/4 in
Outlet Size (in)
3/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Sockolet
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B31.1, ASME B31.3
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172712775