This product requires certification to purchase.

1-1/4 - 3/4 x 3/4 in. 3000# FS Threadolet Forged Steel A105

1-1/4 - 3/4 x 3/4 in. 3000# FS Threadolet Forged Steel A105

  • Fast #
  • Part #TOLHFF
  • Item #445152
  • Manufacturer Part #12811010
4 out of 5 Customer Rating

1-1/4 - 3/4 x 3/4 in. 3000# FS Threadolet Forged Steel A105

  • Fast #
  • Part #TOLHFF
  • Item #445152
  • Manufacturer Part #12811010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
1-1/4 in - 3/4 in
Outlet Size (in)
0.75 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Forged Steel
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1, ASME B16.11, ASME B16.9, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM
ASTM A-105, ASTM A-350 LF2
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172710771