This product requires certification to purchase.

1-1/4 in. Black Threaded & Coupled A53 Schedule 80 Carbon Steel Pipe (Domestic)

1-1/4 in. Black Threaded & Coupled A53 Schedule 80 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBPTCA5380H
  • Item #104618
  • Manufacturer Part #DBPTCA5380H
5 out of 5 Customer Rating

1-1/4 in. Black Threaded & Coupled A53 Schedule 80 Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBPTCA5380H
  • Item #104618
  • Manufacturer Part #DBPTCA5380H
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 63 Lift: 756
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Domestic
  • Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded & Coupled
End Connection 2
Threaded & Coupled
End Connections
Threaded & Coupled
Characteristics & Features
Coating
Black
Material
Carbon Steel
PipeTubing Size
1-1/4 in
Schedule Class
80
Electrical & Operational Information
Grade
B
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
Application
Residential
ASME
ASME B36.10M
ASTM
ASTM A-53, ASTM A-53M, ASTM A-865
Origin
Domestic