This product requires certification to purchase.

1-1/4 in. Brass Square Head Solid Plug

1-1/4 in. Brass Square Head Solid Plug

  • Fast #
  • Part #BRSHSPH
  • Item #41538
  • Manufacturer Part #117A-20
3.2 out of 5 Customer Rating

1-1/4 in. Brass Square Head Solid Plug

  • Fast #
  • Part #BRSHSPH
  • Item #41538
  • Manufacturer Part #117A-20
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Domestic
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-584
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Square Head, Solid Plug
Height:
1-10/37 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Domestic
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404004286
Weight:
0.50 lb