This product requires certification to purchase.

1-1/4 in. Copper Cast Bronze DWV Wye

1-1/4 in. Copper Cast Bronze DWV Wye

  • Fast #
  • Part #CCDWVYH
  • Item #2048606
  • Manufacturer Part #E090000
5 out of 5 Customer Rating

1-1/4 in. Copper Cast Bronze DWV Wye

  • Fast #
  • Part #CCDWVYH
  • Item #2048606
  • Manufacturer Part #E090000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • NIBCO® Copper fittings are manufactured in an ISO 9001 certified facility
  • Copper<RSQUOT/>s reusability makes it an ideal application in sustainable projects
  • 45° wyes connect a branch line into a horizontal drain line
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat x Sweat x Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.23
ASTM
ASTM B-584
UPC
039923507600