1-1/4 in. Copper Tube Strap
1-1/4 in. Copper Tube Strap
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 20000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free*
- Dezincification resistant
- The tube strap features mounting holes that can be secured using a nail or screw
- This strap is used to secure copper pipe in place
- Please refer to NIBCO technical data sheets and catalogs for engineering and installation information
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
Specifications
- ASTM:
- ASTM B-75 Alloy C12200
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1/2 in
- Length:
- 2-1/2 in
- Material:
- Wrot Copper
- Product Type:
- Tubing Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923324245
- Width:
- 1-2/5 in