This product requires certification to purchase.

1-1/4 in. FPT 150# Domestic Galvanized Malleable Iron Cross

1-1/4 in. FPT 150# Domestic Galvanized Malleable Iron Cross

  • Fast #
  • Part #GCRH
  • Item #10886
  • Manufacturer Part #0311070403
5 out of 5 Customer Rating

1-1/4 in. FPT 150# Domestic Galvanized Malleable Iron Cross

  • Fast #
  • Part #GCRH
  • Item #10886
  • Manufacturer Part #0311070403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connection 4
FPT
End Connections
FPT x FPT x FPT x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Cross, Straight
Material
Malleable Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B1 20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
Origin
Domestic
UL Listed
Yes
UPC
690291360152