This product requires certification to purchase.

1-1/4 in. Knob in Unlacquered Brass

1-1/4 in. Knob in Unlacquered Brass

  • Fast #
  • Part #BKBF14BUKBDRC
  • Item #10752854
  • Manufacturer Part #KBF14-B-UK-B-DRC
5 out of 5 Customer Rating

1-1/4 in. Knob in Unlacquered Brass

  • Fast #
  • Part #BKBF14BUKBDRC
  • Item #10752854
  • Manufacturer Part #KBF14-B-UK-B-DRC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass, Dream Cow
Hardware Type
Cabinet Knob
Material
Brass, Leather
Shape
Round
Style
Traditional
Warranty & Product Information
Type
BKBF14BUKBDRC