This product requires certification to purchase.

1-1/4 in. PVC Schedule 40 Threaded Union with Buna O-Ring

1-1/4 in. PVC Schedule 40 Threaded Union with Buna O-Ring

  • Fast #
  • Part #P40TUH
  • Item #1118724
  • Manufacturer Part #035909
3.1 out of 5 Customer Rating

1-1/4 in. PVC Schedule 40 Threaded Union with Buna O-Ring

  • Fast #
  • Part #P40TUH
  • Item #1118724
  • Manufacturer Part #035909
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1705
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 40, White Union Ft x Ft Buna O-Ring Seal
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FIPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure - Maximum
14500 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Union
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
622454359093