This product requires certification to purchase.

1-1/4 in. PVC Schedule 80 Union with Viton O-Ring

1-1/4 in. PVC Schedule 80 Union with Viton O-Ring

  • Fast #
  • Part #P80SUVH
  • Item #684015
  • Manufacturer Part #PVC 08700 1600
3.3 out of 5 Customer Rating

1-1/4 in. PVC Schedule 80 Union with Viton O-Ring

  • Fast #
  • Part #P80SUVH
  • Item #684015
  • Manufacturer Part #PVC 08700 1600
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3-153/250 in
Pressure - Maximum
312 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Dark Grey
Fitting Type
Union
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942091553