1-1/4 in. Socket Schedule 80 CPVC Tee
1-1/4 in. Socket Schedule 80 CPVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B16.5
- ASTM:
- ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
- Application:
- Industrial, Potable Water, Service
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211186848