This product requires certification to purchase.

1-1/4 in. Sweat Cast Brass Cross

1-1/4 in. Sweat Cast Brass Cross

  • Fast #
  • Part #CCCRLFH
  • Item #4669848
  • Manufacturer Part #10051238
3.2 out of 5 Customer Rating

1-1/4 in. Sweat Cast Brass Cross

  • Fast #
  • Part #CCCRLFH
  • Item #4669848
  • Manufacturer Part #10051238
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connection 4
Sweat
End Connections
Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Fitting Type
Cross, Straight
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
683264512382