This product requires certification to purchase.

1-1/4 in. Threaded Cast Iron Floor Flange

1-1/4 in. Threaded Cast Iron Floor Flange

  • Fast #
  • Part #BCIFFH
  • Item #55344
  • Manufacturer Part #1B.BCFF
3.2 out of 5 Customer Rating

1-1/4 in. Threaded Cast Iron Floor Flange

  • Fast #
  • Part #BCIFFH
  • Item #55344
  • Manufacturer Part #1B.BCFF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded x Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Flange
Flange Type
Floor
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
690291016639