This product requires certification to purchase.

1-1/4 in. x 10 ft Sch. 80 CPVC Pipe Plain End

1-1/4 in. x 10 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PH10
  • Item #7018286
  • Manufacturer Part #019108
5 out of 5 Customer Rating

1-1/4 in. x 10 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PH10
  • Item #7018286
  • Manufacturer Part #019108
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
Application:
Industrial
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
900
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
No
UPC:
662671066275