This product requires certification to purchase.

1-1/4 in. x 12 ft. Zinc Plated All Thread Rod

1-1/4 in. x 12 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRH12
  • Item #1315444
  • Manufacturer Part #1-1/4X12ATRHDG
4.9 out of 5 Customer Rating

1-1/4 in. x 12 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRH12
  • Item #1315444
  • Manufacturer Part #1-1/4X12ATRHDG
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
1-1/4 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Product Type
All Thread, Rod