This product requires certification to purchase.

1-1/4 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

1-1/4 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #PR200BEPH
  • Item #4618
  • Manufacturer Part #PVC 20012B 0600
4.2 out of 5 Customer Rating

1-1/4 in. x 20 ft. Bell End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #PR200BEPH
  • Item #4618
  • Manufacturer Part #PVC 20012B 0600
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 4000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Inert to attack by many chemicals
  • Available in select lengths
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-33/50 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End x Bell End
Length
20 ft
Pressure - Maximum
200 psi
Wall Thickness
0.079 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
PipeTubing Size
1-1/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Pressure
ASTM
ASTM D-2241
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
611942039876