This product requires certification to purchase.

1-1/4 in. x 300 ft. CTS SDR 9 Plastic Pressure Pipe

1-1/4 in. x 300 ft. CTS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9ABLH300
  • Item #4290141
  • Manufacturer Part #PEC9ABLH300
3.8 out of 5 Customer Rating

1-1/4 in. x 300 ft. CTS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9ABLH300
  • Item #4290141
  • Manufacturer Part #PEC9ABLH300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
300 ft
Pressure - Maximum
250 psi
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
HDPE
PipeTubing Size
1-1/4 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Application
Water Systems, Waste
ASTM
ASTM D-2737
AWWA
AWWA C-901
Fire Suppression System Rated
No
FM Approved
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No