This product requires certification to purchase.

1-1/4 in. x 6 ft. Zinc Plated All Thread Rod

1-1/4 in. x 6 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRHU
  • Item #170925
  • Manufacturer Part #GATRHU
3.3 out of 5 Customer Rating

1-1/4 in. x 6 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRHU
  • Item #170925
  • Manufacturer Part #GATRHU
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
6 ft
Rod Size (in)
1-1/4 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Product Type
All Thread, Rod