This product requires certification to purchase.

1-1/4 in. X1/8 BLK STL HEX Bushing

1-1/4 in. X1/8 BLK STL HEX Bushing

  • Fast #
  • Part #BSHBHA
  • Item #7274492
  • Manufacturer Part #AB.125X013
5 out of 5 Customer Rating

1-1/4 in. X1/8 BLK STL HEX Bushing

  • Fast #
  • Part #BSHBHA
  • Item #7274492
  • Manufacturer Part #AB.125X013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1-1/4 in x 1/8 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
Origin
Domestic
Type
BSHBHA