This product requires certification to purchase.

1-1/4 X 1/2 Carbon Steel Standard WLD Concentric Reducer

1-1/4 X 1/2 Carbon Steel Standard WLD Concentric Reducer

  • Fast #
  • Part #DWCRHD
  • Item #101497
  • Manufacturer Part #090011002
4.1 out of 5 Customer Rating

1-1/4 X 1/2 Carbon Steel Standard WLD Concentric Reducer

  • Fast #
  • Part #DWCRHD
  • Item #101497
  • Manufacturer Part #090011002
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld x Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Characteristics & Features
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234
Origin
Domestic
Type
DWCRHD