This product requires certification to purchase.

1-1/4 X 1/2 Galvanized Steel HEX Bushing

1-1/4 X 1/2 Galvanized Steel HEX Bushing

  • Fast #
  • Part #GSHBHD
  • Item #1837369
  • Manufacturer Part #AG.125X050
4.4 out of 5 Customer Rating

1-1/4 X 1/2 Galvanized Steel HEX Bushing

  • Fast #
  • Part #GSHBHD
  • Item #1837369
  • Manufacturer Part #AG.125X050
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. - Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
Type
GSHBHD
UPC
753288002371