This product requires certification to purchase.

1-1/4 x 1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

1-1/4 x 1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9HD
  • Item #2524
  • Manufacturer Part #0300013208
4.6 out of 5 Customer Rating

1-1/4 x 1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9HD
  • Item #2524
  • Manufacturer Part #0300013208
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 55 Case: 55 Pallet: 2145
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Reducing
Material
Cast Iron
Schedule Class
40
Warranty & Product Information
Application
Drainage Systems, Sprinkler Systems
ASTM
ASTM A-126, ASTM A-153
Origin
Domestic
UPC
690291012082