This product requires certification to purchase.

1-1/4 x 1-1/4 x 1 in. PVC Schedule 40 Female Tee

1-1/4 x 1-1/4 x 1 in. PVC Schedule 40 Female Tee

  • Fast #
  • Part #P40SFTHHG
  • Item #5056061
  • Manufacturer Part #035871
5 out of 5 Customer Rating

1-1/4 x 1-1/4 x 1 in. PVC Schedule 40 Female Tee

  • Fast #
  • Part #P40SFTHHG
  • Item #5056061
  • Manufacturer Part #035871
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Ft
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Waste, Irrigation, Pharmaceutical, Waterworks
ASTM
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
CSA Certified
CSA B137.3
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454358713