This product requires certification to purchase.

1-1/4 X 1 Forged Steel 6000# Socket INS

1-1/4 X 1 Forged Steel 6000# Socket INS

  • Fast #
  • Part #FS6SIHG
  • Item #844054
  • Manufacturer Part #12502321
4.4 out of 5 Customer Rating

1-1/4 X 1 Forged Steel 6000# Socket INS

  • Fast #
  • Part #FS6SIHG
  • Item #844054
  • Manufacturer Part #12502321
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Pressure Class
6000#
Characteristics & Features
Fitting Type
Insert, Reducing
Material
Forged Carbon Steel
Warranty & Product Information
ASTM
ASTM A105
Origin
Domestic
Type
FS6SIHG
UPC
782172759060