This product requires certification to purchase.

1-1/4 x 1 in. CPVC Schedule 80 Coupling

1-1/4 x 1 in. CPVC Schedule 80 Coupling

  • Fast #
  • Part #CP80SCHG
  • Item #88422
  • Manufacturer Part #829-168C
3.5 out of 5 Customer Rating

1-1/4 x 1 in. CPVC Schedule 80 Coupling

  • Fast #
  • Part #CP80SCHG
  • Item #88422
  • Manufacturer Part #829-168C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2410
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Coupling Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Coupling Type: Reducing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pharmaceutical, Waterworks
ASTM
ASTM F-439
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454594630