This product requires certification to purchase.

1-1/4 X 1 Wrot Fitting X Copper FLUSH Bushing Clean and Bagged

1-1/4 X 1 Wrot Fitting X Copper FLUSH Bushing Clean and Bagged

  • Fast #
  • Part #CBCFLBHG
  • Item #440366
  • Manufacturer Part #9177800CB
5 out of 5 Customer Rating

1-1/4 X 1 Wrot Fitting X Copper FLUSH Bushing Clean and Bagged

  • Fast #
  • Part #CBCFLBHG
  • Item #440366
  • Manufacturer Part #9177800CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 3360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Sweat
End Connections
Fitting x Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Reducing, Flush
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ASME
ASME B16.22
ASTM
ASTM B-75
NSF
NSF 61
NSF Certified
Yes
Type
CBCFLBHG
UPC
039923306487