This product requires certification to purchase.

1-1/4 x 3/4 in. NPTF 150# Reducing Black Carbon Steel Hex Bushing

1-1/4 x 3/4 in. NPTF 150# Reducing Black Carbon Steel Hex Bushing

  • Fast #
  • Part #BSHBHF
  • Item #1350466
  • Manufacturer Part #AB.125X075
4.2 out of 5 Customer Rating

1-1/4 x 3/4 in. NPTF 150# Reducing Black Carbon Steel Hex Bushing

  • Fast #
  • Part #BSHBHF
  • Item #1350466
  • Manufacturer Part #AB.125X075
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002180