This product requires certification to purchase.

1-1/4 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser

1-1/4 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser

  • Fast #
  • Part #C610121236000
  • Item #1831515
  • Manufacturer Part #610121236000
3.1 out of 5 Customer Rating

1-1/4 x 36 in. x 8 mil MPT x Compression Steel, HDPE and Polyethylene Anodeless Riser

  • Fast #
  • Part #C610121236000
  • Item #1831515
  • Manufacturer Part #610121236000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Compression
End Connections
MPT x Compression
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
36 in
Wall Thickness
8 mil
Characteristics & Features
Fitting Type
Riser, Straight
Material
Plastic, Steel
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM A-513, ASTM A-53, ASTM A-G8-90, ASTM B-117-85, ASTM D-2000, ASTM D-2513, ASTM F-1973, ASTM G-14-88
CSA Certified
CSA B137.4