This product requires certification to purchase.

1-1/4 x 8-1/2 in. Teflon B7 Stud with 2H Nut

1-1/4 x 8-1/2 in. Teflon B7 Stud with 2H Nut

  • Fast #
  • Part #ITB7SDHNN812
  • Item #4835830
  • Manufacturer Part #ITB7SDHNN812
4.8 out of 5 Customer Rating

1-1/4 x 8-1/2 in. Teflon B7 Stud with 2H Nut

  • Fast #
  • Part #ITB7SDHNN812
  • Item #4835830
  • Manufacturer Part #ITB7SDHNN812
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8-1/2 in
Size
1-1/4 in
Characteristics & Features
Material
Plastic
Material Type
PTFE
Electrical & Operational Information
Drive Type
Hex
Grade
B7
Warranty & Product Information
Product Type
Stud Bolt Kit, Double Heavy Hex Nut