This product requires certification to purchase.

1-1/4 x 9-1/2 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

1-1/4 x 9-1/2 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNH912
  • Item #1096108
  • Manufacturer Part #0330031402
4.2 out of 5 Customer Rating

1-1/4 x 9-1/2 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNH912
  • Item #1096108
  • Manufacturer Part #0330031402
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Fire Protection
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
9-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
UPC:
690291042294
Wall Thickness:
0.14 in