This product requires certification to purchase.

1-1/4X3/8 Galvanized Steel HEX Bushing

1-1/4X3/8 Galvanized Steel HEX Bushing

  • Fast #
  • Part #GSHBHC
  • Item #2181543
  • Manufacturer Part #AG.125X039
3.1 out of 5 Customer Rating

1-1/4X3/8 Galvanized Steel HEX Bushing

  • Fast #
  • Part #GSHBHC
  • Item #2181543
  • Manufacturer Part #AG.125X039
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1-1/4 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
Origin
Domestic
Type
GSHBHC
UPC
753288002364