This product requires certification to purchase.

1-1/8 in. x 10 ft. Threaded Black and Plain Rod

1-1/8 in. x 10 ft. Threaded Black and Plain Rod

  • Fast #
  • Part #BATR11810
  • Item #4196684
  • Manufacturer Part #BATR11810
5 out of 5 Customer Rating

1-1/8 in. x 10 ft. Threaded Black and Plain Rod

  • Fast #
  • Part #BATR11810
  • Item #4196684
  • Manufacturer Part #BATR11810
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
10 ft
Rod Size (in)
1-1/8 in
Characteristics & Features
Coating
Plain
Color Finish Category
Blacks
Color Finish Name
Black