This product requires certification to purchase.

1-1/2 x 1-1/2 in. NPT Import Threadolet

1-1/2 x 1-1/2 in. NPT Import Threadolet

1-1/2 x 1-1/2 in. NPT Import Threadolet

  • Fast #
  • Part #A0870005402
  • Item #7043968
  • Manufacturer Part #0870005402
4.4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1-1/2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Origin:
Global
Outlet Size (in):
1.5



Customers Also Bought
1–6 of 18 items
Part #TOL36UJ
Item #395221
4.1 out of 5 Customer Rating
Requires Certification
Part #A0363190505
Item #461072
5 out of 5 Customer Rating
Requires Certification
Part #A0363190067
Item #1435193
5 out of 5 Customer Rating
Requires Certification
Part #A0363190224
Item #461054
5 out of 5 Customer Rating
Requires Certification
Part #A0870001245
Item #3347296
4.1 out of 5 Customer Rating
Requires Certification
Part #TOL36FD
Item #395212
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TOL636JF
Item #395227
4.7 out of 5 Customer Rating
Requires Certification
Part #EOLS36KG
Item #395250
3.3 out of 5 Customer Rating
Requires Certification
Part #WOL36LF
Item #395166
3.9 out of 5 Customer Rating
Requires Certification
Part #A0363190166
Item #461060
5 out of 5 Customer Rating
Requires Certification
Part #WOLPNM
Item #395174
5 out of 5 Customer Rating
Requires Certification
Part #TOL36HC
Item #395211
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing