This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge 316 Stainless Steel Half Slot Strut

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge 316 Stainless Steel Half Slot Strut

  • Fast #
  • Part #GST7882S1262S1
  • Item #4037270
  • Manufacturer Part #GST7882S1262S1
5 out of 5 Customer Rating

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge 316 Stainless Steel Half Slot Strut

  • Fast #
  • Part #GST7882S1262S1
  • Item #4037270
  • Manufacturer Part #GST7882S1262S1
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 500 Lift: 1600
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Length
10 ft
Width
1-5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Strut Type
Half Slot Strut