This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Hedge Half Slot Strut

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Hedge Half Slot Strut

  • Fast #
  • Part #GST7882S12H2S2
  • Item #4037347
  • Manufacturer Part #GST7882S12H2S2
4.5 out of 5 Customer Rating

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Hedge Half Slot Strut

  • Fast #
  • Part #GST7882S12H2S2
  • Item #4037347
  • Manufacturer Part #GST7882S12H2S2
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 9/16" x 1-1/8" slots on 2" centers
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Length
20 ft
Width
1-5/8 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Steel
Strut Type
Half Slot Strut