This product requires certification to purchase.

1 Black Steel HEX Cap

1 Black Steel HEX Cap

  • Fast #
  • Part #BSHCAPG
  • Item #2181551
  • Manufacturer Part #CB.100
5 out of 5 Customer Rating

1 Black Steel HEX Cap

  • Fast #
  • Part #BSHCAPG
  • Item #2181551
  • Manufacturer Part #CB.100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. Rohs compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Cap
Head Style
Hex Socket
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.3
ASTM
ASTM A-108
Origin
Domestic
Type
BSHCAPG
UPC
753288003033