This product requires certification to purchase.

1 Forged Steel 6000# Thread ST 90 Elbow

1 Forged Steel 6000# Thread ST 90 Elbow

  • Fast #
  • Part #FS6TS9G
  • Item #848260
  • Manufacturer Part #12300410
4.7 out of 5 Customer Rating

1 Forged Steel 6000# Thread ST 90 Elbow

  • Fast #
  • Part #FS6TS9G
  • Item #848260
  • Manufacturer Part #12300410
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
6000#
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic
Type
FS6TS9G
UPC
782172114333