This product requires certification to purchase.

1-Gang Electric Box in Blue

1-Gang Electric Box in Blue

  • Fast #
  • Part #QESGB
  • Item #2972292
  • Manufacturer Part #ESGB
4 out of 5 Customer Rating

1-Gang Electric Box in Blue

  • Fast #
  • Part #QESGB
  • Item #2972292
  • Manufacturer Part #ESGB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall flashing panel seals exterior wall penetrations at the building envelope
  • Stops water, and air infiltration at penetrations
  • Helps reduce contractors liability
  • Keeps bugs out
  • Doesn't rely on sealants
  • Requires Certification
Dimensions & Measurements
Depth
3/32 in
Height
11-1/8 in
Width
11-1/8 in
Characteristics & Features
Color Finish Name
Blue
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-2240, ASTM D-412, ASTM D-792
UL Listed
No