This product requires certification to purchase.

1 in. 150# Black Malleable Iron 45 Degree Wye

1 in. 150# Black Malleable Iron 45 Degree Wye

  • Fast #
  • Part #B4YG
  • Item #74976
  • Manufacturer Part #0310067004
3.4 out of 5 Customer Rating

1 in. 150# Black Malleable Iron 45 Degree Wye

  • Fast #
  • Part #B4YG
  • Item #74976
  • Manufacturer Part #0310067004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • All elbows and tees 3/8 in (10 DN) and larger are 100% gas tested at a minimum of 100 psi. (6.9 bar)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Wye
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B1 20.1, ASME B16.3
ASTM
ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291025372