This product requires certification to purchase.

1 in. 3000# Socket Weld x Threaded Coupling Forged Steel A105

1 in. 3000# Socket Weld x Threaded Coupling Forged Steel A105

  • Fast #
  • Part #FSTSCGE
  • Item #4427575
  • Manufacturer Part #FSTSCGE
4.1 out of 5 Customer Rating

1 in. 3000# Socket Weld x Threaded Coupling Forged Steel A105

  • Fast #
  • Part #FSTSCGE
  • Item #4427575
  • Manufacturer Part #FSTSCGE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No