This product requires certification to purchase.

1 in. 3000# Threaded 90° Elbow Normalized Forged Steel A105N

1 in. 3000# Threaded 90° Elbow Normalized Forged Steel A105N

  • Fast #
  • Part #FST9G-AN
  • Item #10260363
  • Manufacturer Part #FST9G-AN
3.6 out of 5 Customer Rating

1 in. 3000# Threaded 90° Elbow Normalized Forged Steel A105N

  • Fast #
  • Part #FST9G-AN
  • Item #10260363
  • Manufacturer Part #FST9G-AN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Forged Carbon Steel
Material Type
A105N
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105N
Origin
Domestic
Type
FST9G-AN