This product requires certification to purchase.

1 in. 316L Stainless Steel 0.095 Seamless A269 Tubing Domestic

1 in. 316L Stainless Steel 0.095 Seamless A269 Tubing Domestic

  • Fast #
  • Part #DST6L095A269G
  • Item #673943
  • Manufacturer Part #DST6L095A269G
5 out of 5 Customer Rating

1 in. 316L Stainless Steel 0.095 Seamless A269 Tubing Domestic

  • Fast #
  • Part #DST6L095A269G
  • Item #673943
  • Manufacturer Part #DST6L095A269G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
149 ft
Wall Thickness
0.095 in
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
1 in
Pipe Wall Type
Seamless
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-269
FM Approved
No
Origin
Domestic
UL Listed
No