This product requires certification to purchase.

1 in.-8 x 3 in. Low Alloy Steel T-Head Bolt and Nut

1 in.-8 x 3 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJTHBNGU
  • Item #1431963
  • Manufacturer Part #MJTHBNGU
3.4 out of 5 Customer Rating

1 in.-8 x 3 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJTHBNGU
  • Item #1431963
  • Manufacturer Part #MJTHBNGU
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • T-head bolt design fits securely into the gland's bolt recess/cradle to help prevent rotation during tightening
  • Provides the clamping force required to compress the MJ gasket and create a watertight joint.
  • Designed for use with ductile iron pipe fittings, valves, hydrants, and other AWWA mechanical-joint components.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Length
6 in
Size
1 in-8
Thread Length
3
Width
1-5/8 in
Characteristics & Features
Material
Low Alloy Steel
Screw Head
T Head
Warranty & Product Information
ANSI
ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
Application
Commercial
ASTM
ASTM A-242
AWWA
AWWA C-111
Product Type
Bolt and Nut