This product requires certification to purchase.

1 in. ALUM THRD ST 90 Elbow

1 in. ALUM THRD ST 90 Elbow

  • Fast #
  • Part #DAT6TS9G
  • Item #10868886
  • Manufacturer Part #56-4251
4 out of 5 Customer Rating

1 in. ALUM THRD ST 90 Elbow

  • Fast #
  • Part #DAT6TS9G
  • Item #10868886
  • Manufacturer Part #56-4251
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Street Elbow
Material
Aluminum
Electrical & Operational Information
Temperature Rating
80
Warranty & Product Information
Type
DAT6TS9G