This product requires certification to purchase.

1 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar

1 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar

  • Fast #
  • Part #S835010CSR
  • Item #1923863
  • Manufacturer Part #835-010CSR
5 out of 5 Customer Rating

1 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar

  • Fast #
  • Part #S835010CSR
  • Item #1923863
  • Manufacturer Part #835-010CSR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI B16.5
ASTM
ASTM D-1784, ASTM D-2467
FM Approved
No
IAPMO Listed
No
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UPC
054211175781